Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Vintage Brass Door Levers Vintage Brass 5121

  • Mfr # 5121.033.RMR

  • Zoro # G1764312


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
1.3
Height
2.5984
Material
Brass
Width
3.4646
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121.033.RMR
Zoro #
G1764312
UPC #
-
Country of Origin
China

Dimensions

Height
2.5984
Width
3.4646
Length
6.063

Details

Series
Estate
Item
Lever Vintage Brass Door Levers Vintage
Weight
1.3
Material
Brass
Color
Vintage Brass

Description

Item Lever Vintage Brass Door Levers Vintage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.