Zoro Homepage

Lifetime Brass Cremone Bolts Lifetime Brass

  • Mfr # 8105.003.R510

  • Zoro # G1764784


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
0
Width
0
Basic Material
Brass
Fastener Finish
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8105.003.R510
Zoro #
G1764784
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Lifetime Brass Cremone Bolts Lifetime Br
Material
Brass
Basic Material
Brass
Fastener Finish
Lifetime Brass
Fastener Thread Direction
Right Hand
Color
Lifetime Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Brass Cremone Bolts Lifetime Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.