
Lifetime Brass Turns Lifetime Brass
Mfr # 8444.003
Zoro # G1766823
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Lifetime Brass
Height
0.2
Weight
0.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8444.003
Zoro #
G1766823
UPC #
-
Country of Origin
China
Dimensions
Height
0.2
Length
1.8
Width
1.7
Details
Material
Brass
Series
Estate
Color
Lifetime Brass
Item
Lifetime Brass Turns Lifetime Brass
Weight
0.6
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Brass Turns Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.