
Lifetime Satin Nickel Faceplates Lifetime Satin Nickel
Mfr # 6701.056
Zoro # G1770463
product price: $16.00
/eaKey Features
Color
Lifetime Satin Nickel
Length
4.1
Width
2
Material
Brass
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6701.056
Zoro #
G1770463
UPC #
-
Country of Origin
China
Dimensions
Length
4.1
Width
2
Height
1.3
Details
Item
Lifetime Satin Nickel Faceplates Lifetim
Color
Lifetime Satin Nickel
Material
Brass
Series
Estate
Weight
0.1
Description
Lifetime Satin Nickel Faceplates Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.