
Modern Round Antique Brass Turns Antique Brass
Mfr # 6750.050
Zoro # G1773202
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Antique Brass
Height
1.4
Length
4.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6750.050
Zoro #
G1773202
UPC #
00723079183558
Country of Origin
China
Dimensions
Height
1.4
Length
4.1
Width
2.5
Details
Material
Brass
Series
Estate
Color
Antique Brass
Item
Modern Round Antique Brass Turns Antique
Weight
0.3
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Modern Round Antique Brass Turns Antique
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.