Nashville Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6793.102.KC

  • Zoro # G1774121


product price:  $286.40
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6793.102.KC
Zoro #
G1774121
UPC #
-
Country of Origin
China

Dimensions

Height
1
Length
11.6
Width
3.2

Details

Item
Nashville Oil Rubbed Bronze Handlesets O
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze

Description

Item Nashville Oil Rubbed Bronze Handlesets O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.