
Oil Rubbed Bronze Flush Pulls Oil Rubbed Bronze
Mfr # 8601.102
Zoro # G1776282
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Material
Brass
Finish
Oil Rubbed Bronze
Length
6.5
Width
4.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8601.102
Zoro #
G1776282
UPC #
00884011754356
Country of Origin
China
Dimensions
Length
6.5
Width
4.2
Height
1.8
Details
Item
Oil Rubbed Bronze Flush Pulls Oil Rubbed
Color
Oil Rubbed Bronze
Material
Brass
Finish
Oil Rubbed Bronze
Mounting
Flush
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Type
Passage
Description
Oil Rubbed Bronze Flush Pulls Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.