
Oil Rubbed Bronze Mounting Hardware Oil Rubbed Bronze
Mfr # 8440.102.002
Zoro # G1776781
product price: $26.65
/eaKey Features
Material
Steel
Length
1.4
Color
Oil Rubbed Bronze
Width
1.4
Weight
0.01
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8440.102.002
Zoro #
G1776781
UPC #
00723079250335
Country of Origin
China
Dimensions
Length
1.4
Width
1.4
Height
0.2
Details
Material
Steel
Item
Oil Rubbed Bronze Mounting Hardware Oil
Color
Oil Rubbed Bronze
Weight
0.01
Description
Oil Rubbed Bronze Mounting Hardware Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.