
Passage Door Knobs Oil Rubbed Bronze
Mfr # 5025.102.PASS
Zoro # G1680181
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Material
Brass
Height
4.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025.102.PASS
Zoro #
G1680181
UPC #
-
Country of Origin
China
Dimensions
Height
4.3
Width
5.3
Length
5.7
Details
Item
Passage Door Knobs Oil Rubbed Bronze
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Material
Brass
Color
Oil Rubbed Bronze
Weight
3.4
Function
Passage
Description
Item Passage Door Knobs Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.