This item is Discontinued.

Baldwin Passage Door Knobs Satin Nickel 5015.150.PASS

Passage Door Knobs Satin Nickel (Discontinued)

  • Mfr # 5015.150.PASS
  • Zoro # G1680190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015.150.PASS
Zoro #
G1680190
UPC #
00884011397164
Country of Origin
China

Dimensions

Height
4.4
Length
5.8
Width
5.3

Details

Item
Passage Door Knobs Satin Nickel
Series
Estate
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Weight
3.5
Color
Satin Nickel
Material
Brass
Function
Passage

Description

Item Passage Door Knobs Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.