
Passage Door Levers Bright Chrome
Mfr # 5485V.260.PASS
Zoro # G1680303
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Color
Bright Chrome
Function
Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5485V.260.PASS
Zoro #
G1680303
UPC #
00650361342471
Country of Origin
China
Dimensions
Height
4.4
Width
5.3
Length
5.8
Details
Backset
2-3/8" Backset
Series
Estate
Item
Passage Door Levers Bright Chrome
Strike Type
Full Lip Strike
Color
Bright Chrome
Function
Passage
Material
Brass
Strike
Full Lip Strike
Weight
2.75
Description
Item Passage Door Levers Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.