Zoro Homepage

Passage Handlesets Lifetime Brass

  • Mfr # 85353.003.ACLH

  • Zoro # G1682324


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85353.003.ACLH
Zoro #
G1682324
UPC #
-
Country of Origin
China

Dimensions

Length
19.8
Width
4.8
Height
4.8

Details

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Brass
Item
Passage Handlesets Lifetime Brass
Features
Left Hand
Strike Type
Full Lip and Deadbolt Strike
Color
Lifetime Brass
Material
Brass
Weight
5.3
Strike
Full Lip and Deadbolt Strike
Function
Passage

Description

Item Passage Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.