
Passage Handlesets Lifetime Satin Nickel
Mfr # 85386.056.ACLH
Zoro # G1683374
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85386.056.ACLH
Zoro #
G1683374
UPC #
-
Country of Origin
China
Dimensions
Width
4.9
Length
19.8
Height
4.8
Details
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Satin Nickel
Item
Passage Handlesets Lifetime Satin Nickel
Strike Type
Full Lip and Deadbolt Strike
Features
Left Hand
Weight
4.4
Material
Brass
Color
Lifetime Satin Nickel
Strike
Full Lip and Deadbolt Strike
Function
Passage
Description
Item Passage Handlesets Lifetime Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.