
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85386.264.ACRH
Zoro #
G1685413
UPC #
-
Country of Origin
China
Dimensions
Length
19.8
Height
4.6
Width
4.7
Details
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Right Hand
Finish
Satin Chrome
Item
Passage Handlesets Satin Chrome
Strike Type
Full Lip and Deadbolt Strike
Weight
4.5
Material
Brass
Color
Satin Chrome
Strike
Full Lip and Deadbolt Strike
Function
Passage
Description
Item Passage Handlesets Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.