
Passage Handlesets Unlacquered Brass
Mfr # 6110.031.LLS
Zoro # G1685809
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Lockset Function
Passage
Backset
2-3/4" Backset
Series
Estate
Length
0
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6110.031.LLS
Zoro #
G1685809
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Lockset Function
Passage
Item
Passage Handlesets Unlacquered Brass
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Color
Unlacquered Brass
Weight
3
Function
Passage
Description
Item Passage Handlesets Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.