
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5510.150.FLS
Zoro #
G1689500
UPC #
-
Country of Origin
China
Dimensions
Length
3.7
Width
2.4
Height
1.2
Details
Backset
2-3/8" Backset
Function
Passage
Color
Satin Nickel
Material
Brass / Steel
Item
Passage Latches Satin Nickel
Weight
0.4
Description
Passage Latches Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.