Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Pair Rosettes Antique Brass

  • Mfr # 5075.050

  • Zoro # G1690392


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
9
Width
9
Material
Brass
Color
Antique Brass
Height
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5075.050
Zoro #
G1690392
UPC #
-
Country of Origin
China

Dimensions

Length
9
Width
9
Height
4.2

Details

Item
Passage Pair Rosettes Antique Brass
Material
Brass
Color
Antique Brass
Weight
0.4
Function
Passage Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Passage Pair Rosettes Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.