Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Passage Satin Brass with Brown

  • Mfr # MP003.060.FDP2

  • Zoro # G1707962


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Brown
Material
Brass
Color
Satin Brass with Brown
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP003.060.FDP2
Zoro #
G1707962
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Series
Estate
Finish
Brown
Item
Passage Passage Satin Brass with Brown
Material
Brass
Color
Satin Brass with Brown
Function
Passage
Product Type
Trim

Description

Item Passage Passage Satin Brass with Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.