Zoro Homepage

Passage Sliding Door Locks Distressed Oil Rubbed Bronze

  • Mfr # PD006.402.PASS

  • Zoro # G1720160


product price: $647.20
/ea
Free Shipping & Returns

Key Features

Height
2.5984
Length
6.063
Width
3.3858
Material
Brass
Color
Distressed Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.402.PASS
Zoro #
G1720160
UPC #
-
Country of Origin
China

Dimensions

Height
2.5984
Length
6.063
Width
3.3858

Details

Item
Passage Sliding Door Locks Distressed Oi
Material
Brass
Color
Distressed Oil Rubbed Bronze
Finish
Distressed Oil Rubbed Bronze
Weight
0
Backset
2-1/2" Backset
Function
Passage
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate

Description

Passage Sliding Door Locks Distressed Oi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.