Zoro Homepage

Passage Sliding Door Locks Lifetime Satin Brass

  • Mfr # PD006.044.PS

  • Zoro # G1720370


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
1.7
Length
9.9
Width
3
Material
Brass
Color
Lifetime Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.044.PS
Zoro #
G1720370
UPC #
00823079450022
Country of Origin
China

Dimensions

Height
1.7
Length
9.9
Width
3

Details

Item
Passage Sliding Door Locks Lifetime Sati
Material
Brass
Color
Lifetime Satin Brass
Finish
Satin Brass
Function
Passage
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Product Type
Trim

Description

Passage Sliding Door Locks Lifetime Sati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.