
Passage Spyglass Lever with Square Rose with 6AL Latch and RCS Strike Matte Black Finish (Discontinued)
- Mfr # 352SPLSQR514
- Zoro # G115500966
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
352SPLSQR514
Zoro #
G115500966
UPC #
883351759915
Country of Origin
Mexico
Dimensions
Depth
3 in
Length
10.1 in
Size
4-1/8" Lever with 2-1/2" Projection
Width
4.8 in
Details
Series
Prestige
Finish
Matte Black
Material
Brass
Color
Matte Black
Description
The Prestige Series offers affordable luxury. It is our most accessible option available in retail stores across the nation; we know that just good isnt good enough to carry the Baldwin name.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.