Zoro Homepage

Patio Patio Venetian Bronze

  • Mfr # MP004.112.PAT1X

  • Zoro # G1411521


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Venetian Bronze
Height
3.7
Width
9.5
Length
18.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP004.112.PAT1X
Zoro #
G1411521
UPC #
00829846662650
Country of Origin
China

Dimensions

Height
3.7
Width
9.5
Length
18.8

Details

Item
Patio Patio Venetian Bronze
Material
Brass
Finish
Venetian Bronze
Color
Venetian Bronze
Series
Estate
Function
Patio
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Product Type
Trim

Description

Patio Patio Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.