Shop BALDWIN
See all product information
Create Account
Preconfigured 5023 Knob with R016 Rose Privacy Lock with 2-3/8in Backset and Full Lip
- Mfr # 5023190PRIV
- Zoro # G915500999
product price:Â
$
368.00
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Black
Series
Estate
Lockset Material
Brass
Length
5.9 in
Width
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5023190PRIV
- Zoro #
- G915500999
- UPC #
- 723079601984
- Country of Origin
- China
Dimensions
- Length
- 5.9 in
- Width
- 5.3 in
- Height
- 4.5 in
Details
- Lockset Finish
- Satin Black
- Series
- Estate
- Lockset Material
- Brass
- Color
- Satin Black
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Preconfigured 5023 Knob with R016 Rose Privacy Lock with 2-3/8in Backset and Full Lip Strike Satin Black Finish - Baldwin Quickship Item *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.