Preconfigured 5068 2-3/8in Nashville Knob with 5070 Rose Passage Lock with 2-3/8in
- Mfr # 5068031PASS
- Zoro # G715501066
product price:Â
$
392.80
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Unlacquered Brass
Length
5.7 in
Material
Brass
Height
4.5 in
Color
Unlacquered Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5068031PASS
- Zoro #
- G715501066
- UPC #
- 884011687920
- Country of Origin
- Mexico
Dimensions
- Length
- 5.7 in
- Height
- 4.5 in
- Width
- 5.3 in
Details
- Lockset Finish
- Unlacquered Brass
- Material
- Brass
- Color
- Unlacquered Brass
- Series
- Estate
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Preconfigured 5068 2-3/8in Nashville Knob with 5070 Rose Passage Lock with 2-3/8in Backset and Full Lip Strike Unlacquered Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.