Preconfigured 5162 Lever with R017 Rose Left Hand Half Dummy Lock Lifetime Satin Brass

  • Mfr # 5162044LDM
  • Zoro # G615501357
product price: 
$
157.60
/ea
Free Shipping & Returns

Key Features

Finish
Lifetime Satin Brass
Series
Estate
Width
5.3 in
Color
Lifetime Satin Brass
Height
4.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5162044LDM
Zoro #
G615501357
UPC #
723079535647
Country of Origin
Mexico

Dimensions

Width
5.3 in
Height
4.4 in
Length
5.8 in

Details

Finish
Lifetime Satin Brass
Series
Estate
Color
Lifetime Satin Brass
Material
Brass

Description

When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is. Baldwin Preconfigured 5162 Lever with R017 Rose Left Hand Half Dummy Lock Lifetime Satin Brass Finish

Ratings & reviews