
Privacy Door Knobs Bright Chrome
Mfr # 5020.260.PRIV
Zoro # G1413034
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Length
5.8
Width
5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020.260.PRIV
Zoro #
G1413034
UPC #
00884011718112
Country of Origin
China
Dimensions
Length
5.8
Width
5.2
Height
4.4
Details
Item
Privacy Door Knobs Bright Chrome
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Material
Brass
Color
Bright Chrome
Weight
3.1
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Privacy Door Knobs Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.