Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Door Knobs Lifetime Brass

  • Mfr # 5020.003.PRIV

  • Zoro # G1412885


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Width
5.3
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.003.PRIV
Zoro #
G1412885
UPC #
-
Country of Origin
China

Dimensions

Width
5.3
Length
5.8
Height
4.6

Details

Item
Privacy Door Knobs Lifetime Brass
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Color
Lifetime Brass
Material
Brass
Weight
3.35
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Privacy Door Knobs Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.