
Privacy Door Knobs Lifetime Bright Nickel
Mfr # 5015.055.PRIV
Zoro # G1412930
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Color
Lifetime Bright Nickel
Width
5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015.055.PRIV
Zoro #
G1412930
UPC #
00884011397058
Country of Origin
China
Dimensions
Width
5.2
Length
5.9
Height
4.5
Details
Item
Privacy Door Knobs Lifetime Bright Nicke
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Color
Lifetime Bright Nickel
Material
Brass
Weight
3.45
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Privacy Door Knobs Lifetime Bright Nicke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.