Zoro Homepage

Privacy Door Knobs Lifetime Bright Nickel

  • Mfr # 5020.055.PRIV

  • Zoro # G1412879


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Height
4.3
Weight
3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.055.PRIV
Zoro #
G1412879
UPC #
00884011687852
Country of Origin
China

Dimensions

Height
4.3
Length
5.8
Width
5.2

Details

Item
Privacy Door Knobs Lifetime Bright Nicke
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Weight
3.1
Color
Lifetime Bright Nickel
Material
Brass
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Privacy Door Knobs Lifetime Bright Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.