
Privacy Door Knobs Oil Rubbed Bronze
Mfr # 5015.102.PRIV
Zoro # G1413122
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Length
5.8
Weight
3.55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015.102.PRIV
Zoro #
G1413122
UPC #
00884011397096
Country of Origin
China
Dimensions
Length
5.8
Width
5.2
Height
4.3
Details
Item
Privacy Door Knobs Oil Rubbed Bronze
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Weight
3.55
Color
Oil Rubbed Bronze
Material
Brass
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Privacy Door Knobs Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.