Zoro Homepage

Privacy Door Knobs Venetian Bronze

  • Mfr # 5025.112.PRIV

  • Zoro # G1413165


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Weight
2.9
Width
5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025.112.PRIV
Zoro #
G1413165
UPC #
00884011398154
Country of Origin
China

Dimensions

Width
5.2
Length
5.8
Height
4.4

Details

Item
Privacy Door Knobs Venetian Bronze
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Weight
2.9
Material
Brass
Color
Venetian Bronze
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Privacy Door Knobs Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.