This item is Discontinued.

Baldwin Privacy Door Levers Satin Nickel 5485V.150.PRIV

Privacy Door Levers Satin Nickel (Discontinued)

  • Mfr # 5485V.150.PRIV
  • Zoro # G1413664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5485V.150.PRIV
Zoro #
G1413664
UPC #
00884011405661
Country of Origin
China

Dimensions

Length
5.9
Width
5.3
Height
4.4

Details

Item
Privacy Door Levers Satin Nickel
Lockset Function
Privacy
Finish
Satin Nickel
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Material
Brass
Color
Satin Nickel
Weight
2.7
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Privacy Door Levers Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.