Shop BALDWIN
See all product information
Create Account
Privacy Door Levers Unlacquered Brass
- Mfr # 5445V.031.PRIV
- Zoro # G1413542
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Height
4.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5445V.031.PRIV
- Zoro #
- G1413542
- UPC #
- 00884011718488
- Country of Origin
- China
- Item
- Privacy Door Levers Unlacquered Brass
- Lockset Function
- Privacy
- Series
- Estate
- Backset
- 2-3/8" Backset
- Strike Type
- Full Lip Strike
- Weight
- 1.1
- Material
- Brass
- Color
- Unlacquered Brass
- Warranty
- Limited Lifetime Mechanical Warranty and No Finish Warranty
Dimensions
- Height
- 4.3
- Width
- 5.3
- Length
- 5.8
Description
Item Privacy Door Levers Unlacquered Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.