Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Handlesets Antique Brass

  • Mfr # 6055.050.LLS

  • Zoro # G1413700


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Privacy
Series
Estate
Backset
2-3/4" Backset
Location Type
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6055.050.LLS
Zoro #
G1413700
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Privacy Handlesets Antique Brass
Lockset Handle Type
Lever
Lockset Function
Privacy
Series
Estate
Backset
2-3/4" Backset
Location Type
Interior
Finish
Antique Brass
Style
Left Hand
Function
Privacy
Material
Brass / Steel
Color
Antique Brass

Description

Item Privacy Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.