
Privacy Handlesets Antique Brass
Mfr # 6315.050.R
Zoro # G1413944
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Estate
Backset
2-1/2" Backset
Style
Right Hand
Finish
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6315.050.R
Zoro #
G1413944
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Privacy Handlesets Antique Brass
Lockset Function
Privacy
Series
Estate
Backset
2-1/2" Backset
Style
Right Hand
Finish
Antique Brass
Location Type
Interior
Strike Type
ASA Strike
Function
Privacy
Material
Brass / Steel
Color
Antique Brass
Description
Item Privacy Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.