
Privacy Handlesets Bright Chrome
Mfr # 6100.260.RLS
Zoro # G1415064
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/4" Backset
Height
1.6
Weight
3
Width
4.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6100.260.RLS
Zoro #
G1415064
UPC #
-
Country of Origin
China
Dimensions
Height
1.6
Width
4.6
Length
9.1
Details
Item
Privacy Handlesets Bright Chrome
Series
Estate
Backset
2-3/4" Backset
Weight
3
Color
Bright Chrome
Material
Brass / Steel
Function
Privacy
Description
Item Privacy Handlesets Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.