Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Handlesets Lifetime Brass

  • Mfr # 6100.003.R

  • Zoro # G1415414


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Series
Estate
Backset
2-3/4" Backset
Location Type
Interior
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6100.003.R
Zoro #
G1415414
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Privacy Handlesets Lifetime Brass
Lockset Function
Privacy
Series
Estate
Backset
2-3/4" Backset
Location Type
Interior
Finish
Brass
Style
Right Hand
Material
Brass / Steel
Function
Privacy
Color
Lifetime Brass

Description

Item Privacy Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.