Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Handlesets Lifetime Bright Nickel

  • Mfr # 6315.055.LLS

  • Zoro # G1415959


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Privacy
Series
Estate
Backset
2-1/2" Backset
Finish
Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6315.055.LLS
Zoro #
G1415959
UPC #
-
Country of Origin
China

Dimensions

Height
1.7
Width
4.6
Length
9.2

Details

Item
Privacy Handlesets Lifetime Bright Nicke
Lockset Handle Type
Lever
Lockset Function
Privacy
Series
Estate
Backset
2-1/2" Backset
Finish
Bright Nickel
Location Type
Interior
Strike Type
ASA Strike
Style
Left Hand
Material
Brass / Steel
Function
Privacy
Color
Lifetime Bright Nickel

Description

Item Privacy Handlesets Lifetime Bright Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.