Privacy Handlesets Venetian Bronze
Mfr # 6100.112.L
Zoro # G1419885
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Bath
Series
Estate
Backset
2-3/4" Backset
Location Type
Interior
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6100.112.L
Zoro #
G1419885
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Privacy Handlesets Venetian Bronze
Lockset Function
Bath
Series
Estate
Backset
2-3/4" Backset
Location Type
Interior
Finish
Venetian Bronze
Style
Left Hand
Function
Privacy
Material
Brass / Steel
Color
Venetian Bronze
Description
Item Privacy Handlesets Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.