Zoro Homepage

Privacy Handlesets Venetian Bronze

  • Mfr # 6847.112.R

  • Zoro # G1420122


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Interior
Finish
Venetian Bronze
Series
Estate
Backset
2" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6847.112.R
Zoro #
G1420122
UPC #
-
Country of Origin
China

Dimensions

Height
1.7323
Width
4.5669
Length
9.2126

Details

Item
Privacy Handlesets Venetian Bronze
Lockset Function
Privacy
Location Type
Interior
Finish
Venetian Bronze
Series
Estate
Backset
2" Backset
Style
Right Hand
Strike Type
ASA Strike
Material
Brass / Steel
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Privacy Handlesets Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.