
Privacy Latches Lifetime Satin Nickel
Mfr # 5510.056.PFLS
Zoro # G1421224
product price: $86.40
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Function
Privacy
Color
Lifetime Satin Nickel
Length
4.1
Width
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510.056.PFLS
Zoro #
G1421224
UPC #
-
Country of Origin
China
Dimensions
Length
4.1
Width
3
Height
1.5
Details
Backset
2-3/8" Backset
Function
Privacy
Color
Lifetime Satin Nickel
Material
Brass / Steel
Item
Privacy Latches Lifetime Satin Nickel
Weight
0.5
Description
Privacy Latches Lifetime Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.