Zoro Homepage

Privacy Rosettes Unlacquered Brass

  • Mfr # R050.031.IPV

  • Zoro # G1435251


product price: $58.15
/ea

Key Features

Length
0
Width
0
Color
Unlacquered Brass
Material
Brass
Function
Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R050.031.IPV
Zoro #
G1435251
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Privacy Rosettes Unlacquered Brass
Color
Unlacquered Brass
Material
Brass
Function
Privacy
Series
Estate

Description

Privacy Rosettes Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.