Reserve 8BR0516004 Single Cylind
- Mfr # 8BR0516-004
- Zoro # G2019383
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Width
2
Length
3
Color
Satin Nickel
Material
Steel
Height
0.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8BR0516-004
- Zoro #
- G2019383
- UPC #
- 884011714978
- Country of Origin
- China
- Item
- Baldwin Reserve 8BR0516004 Single Cylind
- Color
- Satin Nickel
- Material
- Steel
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Series
- Reserve
Dimensions
- Width
- 2
- Length
- 3
- Height
- 0.3
Description
Baldwin Reserve 8BR0516004 Single Cylind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.