Reserve 8BR0634001 Double Cylind
- Mfr # 8BR0634-001
- Zoro # G2019225
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Mounting
Door
Height
0
Length
0
Width
0
Function
Double Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8BR0634-001
- Zoro #
- G2019225
- UPC #
- 884011715159
- Country of Origin
- China
Dimensions
- Height
- 0
- Length
- 0
- Width
- 0
Details
- Mounting
- Door
- Item
- Baldwin Reserve 8BR0634001 Double Cylind
- Function
- Double Cylinder
- Series
- Reserve
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve 8BR0634001 Double Cylind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.