Reserve Bright Chrome by Satin Nickel Door Levers
Mfr # PVSQUTSR260X150
Zoro # G1886934
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVSQUTSR260X150
Zoro #
G1886934
UPC #
-
Country of Origin
China
Details
Item
Reserve Bright Chrome by Satin Nickel Do
Finish
Bright Chrome
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Features
Right Hand
Style
Traditional
Function
Privacy
Product Type
Door
Description
Item Reserve Bright Chrome by Satin Nickel Do
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.