Shop BALDWIN
See all product information
Create Account
Reserve DCCSD190 Double Cylinder
- Mfr # DCCSD190
- Zoro # G2032169
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Length
5.4
Cylinder
Double
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCCSD190
- Zoro #
- G2032169
- UPC #
- 823079457151
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve DCCSD190 Double Cylinder
- Cylinder
- Double
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Function
- Double Cylinder
- Finish
- Satin Black
- Strike Type
- Dual Strike
- Color
- Satin Black
- Material
- Brass
- Weight
- 2.3
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Dimensions
- Length
- 5.4
- Width
- 5.3
- Height
- 3.4
Description
Baldwin Reserve DCCSD190 Double Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.