Single Cylinder Handlesets Satin Black
- Mfr # 8550.190
- Zoro # G1791165
product price:Â
$
249.60
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Series
Estate
Finish
Satin Black
Strike Type
ASA Strike
Length
9.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8550.190
- Zoro #
- G1791165
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 9.1
- Width
- 4.6
- Height
- 1.7
Details
- Backset
- 2-1/2" Backset
- Series
- Estate
- Finish
- Satin Black
- Item
- Single Cylinder Handlesets Satin Black
- Strike Type
- ASA Strike
- Color
- Satin Black
- Material
- Brass
- Weight
- 1.7
- Strike
- ASA Strike
- Function
- Single Cylinder
Description
Item Single Cylinder Handlesets Satin Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.