Reserve DCLAJXSQUCSR190S Double
- Mfr # DCLAJXSQUCSR190S
- Zoro # G2044285
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Material
Brass
Color
Satin Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLAJXSQUCSR190S
- Zoro #
- G2044285
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve DCLAJXSQUCSR190S Double
- Finish
- Satin Black
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Material
- Brass
- Color
- Satin Black
- Features
- Double Cylinder
Description
Baldwin Reserve DCLAJXSQUCSR190S Double
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.