Shop BALDWIN
See all product information
Create Account
Reserve DCTRD260 Double Cylinder
- Mfr # DC.TRD.260
- Zoro # G2355094
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Material
Brass
Includes
Latch
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC.TRD.260
- Zoro #
- G2355094
- UPC #
- 884011555311
- Country of Origin
- China
Dimensions
- Width
- 5.3
- Height
- 3.4
- Length
- 5.4
Details
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve DCTRD260 Double Cylinder
- Material
- Brass
- Includes
- Latch
- Finish
- Bright Chrome
- Color
- Bright Chrome
- Weight
- 2.15
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Cylinder
- Double
- Style
- Traditional
- Function
- Double Cylinder
- Strike Type
- Dual Strike
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Description
Baldwin Reserve DCTRD260 Double Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.