Shop BALDWIN
See all product information
Create Account
Reserve ENCONCRR190 Entry Contem
- Mfr # ENCONCRR190
- Zoro # G2094292
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Knob
Includes
Latch
Series
Reserve
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENCONCRR190
- Zoro #
- G2094292
- UPC #
- 823079457168
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Knob
- Item
- Baldwin Reserve ENCONCRR190 Entry Contem
- Includes
- Latch
- Series
- Reserve
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Satin Black
- Number of Pins
- 5 Pin Cylinder
- Function
- Entry
- Color
- Satin Black
- Material
- Brass
- Strike
- Dual Strike
- Weight
- 4.453
Dimensions
- Height
- 3.7
- Length
- 11.3
- Width
- 6
Description
Item Baldwin Reserve ENCONCRR190 Entry Contem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.